Zoro Homepage

Grease Fitting Control Valve, 1/4 in NPT Inlet, 1/8 in NPT Outlet

  • Mfr # 8698

  • Zoro # G9478468


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
Steel
Height
9.5 In
Width
2.5 In
Length
12 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8698
Zoro #
G9478468
UPC #
874015002300
Country of Origin
China

Dimensions

Height
9.5 In
Width
2.5 In
Length
12 In

Details

Item
Grease Fitting
Color
Grey
Material
Steel

Description

Designed with 1/8 In. NPT threads, this high pressure grease gun hose has a 0.425 In. outer diameter for effective lubrication and performance. Constructed with a polyamide inner tube with polyurethane sheathing and zinc plated end connections. Offering a continuous flow with a pressed trigger, giving you a working pressure of 5,800 PSI and a 13,775 PSI burst. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.