Zoro Homepage

Grease Fitting Quick Disconnect Adapter, 1/8 in NPT Threads

  • Mfr # 8024

  • Zoro # G9478039


product price: $15.29
/ea

Key Features

Size
1/1/4"
Color
Grey
Width
3.5 In
Fits
Hand-Operated Grease Guns Only
Length
5.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8024
Zoro #
G9478039
UPC #
874015001716
Country of Origin
India

Dimensions

Size
1/1/4"
Width
3.5 In
Length
5.5 In
Height
0.5 In

Details

Item
Grease Fitting
Color
Grey
Fits
Hand-Operated Grease Guns Only
Material
Steel

Description

Material: Providing comfortable operation in tight spaces with grease fitting on one end and 1/8" NPT threads on the other. Use: For hand-operated grease guns only, this adapter has a quick disconnect for product longevity and added safety. Model Number: 8024.


  • •Material: Providing comfortable operation in tight spaces with grease fitting on one end and 1/8" NPT threads on the other
  • •Use: For hand-operated grease guns only, this adapter has a quick disconnect for product longevity and added safety
  • •Model Number: 8024

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.