Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Fitting Unblocker, 2 Spare Piston Seals

  • Mfr # 8100

  • Zoro # G9478389


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
3.94 In
Includes
2 Spare Piston Seals
Width
2.17 In
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8100
Zoro #
G9478389
UPC #
874015004175
Country of Origin
India

Dimensions

Height
3.94 In
Width
2.17 In
Length
9.65 In

Details

Item
Needle Adapter
Material
Steel
Includes
2 Spare Piston Seals
Color
Grey

Description

Includes: 2 spare piston seals. Features: A built-in hand guard for operator protection. Design: Constructed complete with coupler and flex hose for reaching recessed fittings.


  • •Includes: 2 spare piston seals
  • •Features: A built-in hand guard for operator protection
  • •Design: Constructed complete with coupler and flex hose for reaching recessed fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.