Shop All Creepers & Dollies
American Forge & Foundry
Heavy-Duty Wheel Dollies
Mfr # 3577
Zoro # G7321629
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$652.99
Free 30-Day Returns
Key Features
- Load Capacity 1500 LBS
- Material High Strength Steel
- Color Red
- For Use With Removal, Installation And Transport Of Single, Dual Truck Wheel Assemblies
- Length 44.5 In
Product Information
- Brand American Forge & Foundry
- MFR # 3577
- Zoro # G7321629
- UPC # 874015000665
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 44.5 In |
Width | 6.5 In |
Size | Unfolded: 31"X43"X10-1/4"; Folded: 31"X43"X2-1/2" |
Height | 35 In |
Details
Description
Used for the removal, installation and transportation of single, tandem and duplex tire and wheel combinations.
- •Hydraulically activated lift arms handle provide smooth operation for the removal and installation of single, tandem, and duplex tires and wheels
- •Lift arms adjust inward and outward to handle a variety of different wheel combinations
- •Provides extra low access for easy placement of heavy wheel assemblies
- •Three ball bearing mounted caster wheels provide stability and easy mobility
- •Six foot safety chain provide added security during transport
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 311, 36W, S11, 28V, PK10 (311-10PK)
- VELVAC Quick Release Valve 3/8 X 3/8 (032015)
- WEATHERTECH Cargo Liners/Black, 40805 (40805)
- FJC Pag Oil, 100 qt. (2488)
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Steel, 300 lb, Heavy-Duty (57104)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Heavy-Duty, 300 lb, Steel (57108)
- AMERICAN FORGE & FOUNDRY Creepers (3908A)
- AMERICAN FORGE & FOUNDRY Creepers (3910)
- AMERICAN FORGE & FOUNDRY Truck Wheel Dollies (3590A)
- WHITESIDE Mechanic Seat, 23" H, Steel, 4 Wheels (HRAS3NM)
- American Forge & Foundry Creepers & Dollies