Shop All Automotive Stands
American Forge & Foundry
Jack Stand, Heavy Duty, Pin, 10 ton, PR
Mfr # 3309B
Zoro # G508789589
product price: $208.99
/pr
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PASE 2019
- Locking Mechanism Locking Pin
- Color Red
- Base Material Steel
- Saddle Width 3 in
Product Information
- Brand American Forge & Foundry
- MFR # 3309B
- Zoro # G508789589
- UPC # 874015007527
- Country of Origin India
- Category Automotive Stands
Dimensions
Saddle Width | 3 in |
Base Width | 15 3/4 in |
Base Length | 15 3/4 in |
Minimum Height | 22 in |
Maximum Extended Height | 31 in |
Saddle Length | 6 in |
Details
Description
Truck Jack Stand, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Ignition Lock Cylinder, Us-359L (US-359L)
- MOTORCRAFT 92-90 Ford Lt Truck Aerostar/92-91 Ford Potentiometer, Cx1461 (CX1461)
- MAXXIMA Stop/Tail/Turn Light, 6LED, 6x3In, Oval, Red (M63346R)
- A & I PRODUCTS Drawbar, Straight 32.75" x2" x1.25" (A-86520237)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3233A)
- AMERICAN FORGE & FOUNDRY Safety Stand, Heavy Duty, Pin, 22 ton (6422)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 6 ton, PR (3306A)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3315A)
- AMERICAN FORGE & FOUNDRY Safety Stand, Heavy Duty, Pin, 22 ton (6522)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55040)
- AME Super Stacker Cribbing Set, 7 pcs. (15252)
- American Forge & Foundry Automotive Lifts & Stands