JackStand, 3 ton, Jack Stand, Steel, PR
- Mfr # 3303A
- Zoro # G008789515
product price:Â
$
91.49
/pr
Key Features
Locking Mechanism
Handle Lock; Mobility Pin
Standards
ASME PASE 2019
Color
Red
Base Shape
Square
Stand Type
Jack Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3303A
- Zoro #
- G008789515
- UPC #
- 874015007503
- Country of Origin
- India
- Locking Mechanism
- Handle Lock; Mobility Pin
- Standards
- ASME PASE 2019
- Color
- Red
- Item
- Jack Stand
- Base Shape
- Square
- Stand Type
- Jack Stand
- Duty Rating
- Heavy Duty
- Jack Handle Required
- Jack Handle Included
- Column Material
- Iron
- Lifting Actuator
- Ratchet Handle
- Features
- Double Locking Mechanism with both Handle Lock and Mobility Pin for Increased Safety, Notched Saddles for Use with Unitized Body Vehicles, For Supporting Automotive Vehicles After Lifting, Welded Foot Pads Resist Sinking Into Soft Ground and Asphalt
- Base Material
- Steel
- Base Material Finish
- Electrostatic Powder Coating
- Saddle Shape
- Notched
- Load Capacity per Pair
- 3 ton
- Individual Stand Load Capacity
- 3 ton
- Locking Type
- Handle Lock, Ratchet
- Wire Color
- Red
Dimensions
- Minimum Height
- 11 3/4 in
- Saddle Width
- 3 1/4 in
- Base Length
- 7 1/2 in
- Base Width
- 7 1/2 in
- Maximum Extended Height
- 17 in
- Saddle Length
- 1 1/2 in
- Fits Chest Size
- Double Locking Mechanism with both Handle Lock and Mobility Pin for Increased Safety, Notched Saddles for Use with Unitized Body Vehicles, For Supporting Automotive Vehicles After Lifting, Welded Foot Pads Resist Sinking Into Soft Ground and Asphalt
Description
Jack Stand, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.