StabilizingStand, 0.75 ton
- Mfr # 3319A
- Zoro # G308789499
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Locking Mechanism
ACME Self-Locking; Spin Handle
Standards
ASME PASE 2019
Color
Red
Saddle Shape
V-Shaped
Stand Type
Underhoist Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3319A
- Zoro #
- G308789499
- UPC #
- 874015007374
- Country of Origin
- India
- Locking Mechanism
- ACME Self-Locking; Spin Handle
- Standards
- ASME PASE 2019
- Item
- Stabilizing Stand
- Color
- Red
- Saddle Shape
- V-Shaped
- Stand Type
- Underhoist Stand
- Lifting Actuator
- Screw Adjustment
- Individual Item Weight
- 30 lb
- Features
- Contoured Saddle Fits Most Component Configurations, Slim Design and Lightweight Construction to Operate Even in Close Quarters, Spin Handle and ACME Self-Locking Threaded Screw Provides Turning and Height Adjustment Even Under Load
- Duty Rating
- Heavy Duty
- Load Capacity per Pair
- 0.75 ton
- Base Shape
- Circular
- Individual Stand Load Capacity
- 0.75 ton
- Jack Handle Required
- Jack Handle Included
- Base Material Finish
- Electrostatic Powder Coating
- Base Material
- Steel
- Locking Type
- Handle Lock, Screw
- Wire Color
- Red
Dimensions
- Saddle Width
- 3 1/5 in
- Maximum Extended Height
- 79 1/2 in
- Base Diameter
- 12 in
- Saddle Length
- 3 3/16 in
- Minimum Height
- 54 1/2 in
- Fits Chest Size
- Contoured Saddle Fits Most Component Configurations, Slim Design and Lightweight Construction to Operate Even in Close Quarters, Spin Handle and ACME Self-Locking Threaded Screw Provides Turning and Height Adjustment Even Under Load
Description
Stabilizing Stand, Duty Rating Heavy Duty, Lifting Actuator Screw Adjustment, Load Capacity per Pair 0.75 ton, Minimum Height 54 1/2 in, Maximum Extended Height 79 1/2 in, Base Material Steel, Saddle Shape V-Shaped, Saddle Length 3 3/16 in, Saddle Width 3 1/5 in, Saddle Diameter Not Applicable, Base Shape Round, Locking Type Handle Lock, Screw, Saddle Tilt Angle Not Applicable, Standards ASME PASE 2019, Base Diameter 12 in, Base Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.