This item is Discontinued.

American Forge & Foundry Long Chassis Jack, Manual, 5 Ton 3120

Long Chassis Jack, Manual, 5 Ton (Discontinued)

  • Mfr # 3120
  • Zoro # G7321601
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3120
Zoro #
G7321601
UPC #
874015000139
Country of Origin
China

Dimensions

Length
56"
Chassis Width Rear (in.)
14.8 in
Chassis Width Front (in.)
11.8 in
Chassis Length (in.)
55.2 in

Details

Lifting Capacity
5 T
Item
Transmission Jack
Application
Heavy-Duty Lifting Applications
Type
Long Chassis Service Jack
Features
Lifts from 6" to 22-1/2"
For Use With
Bus, Truck
Certification
ASME PALD 2009

Description

Constructed with a heavy-gauge steel frame for maximum strength and durability, this jack provides access to difficult-to-reach load points and is equipped with a foot-operated pump for fast and efficient lifting.


  • •Long chassis body length allows access to difficult to reach load points
  • •Constructed with heavy-gauge steel and robust welds to provide maximum strength and durability
  • •Heavy-duty pumps, rams, and cylinders are precision machined and inspected to ensure long service life and superior performance
  • •Foot-operated pump allows quick and easy hands-free operation
  • •3-position handle lever provides maximum versatility in under-vehicle positioning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.