Zoro Homepage

Rotary Barrel Pump, Polypropelene, 15-55 gal Drums

  • Mfr # 8075

  • Zoro # G7322003


product price: $182.99
/ea
Free Shipping & Returns

Key Features

For Use With
Water, Water-Based Chemicals, 50/50 Antifreeze Mix, Windshield Washer Solvents, Alcohol and Petroleum-Based Products
Includes
(3) Piece Extension Suction Tube with Filter Fits 15 to 55 gallon Drums, 2" Bung Adapter
Length
17.32 In
Color
Red
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8075
Zoro #
G7322003
UPC #
874015002843
Country of Origin
China

Dimensions

Length
17.32 In
For Container Size
15 to 55 gallon drums

Details

Item
Rotary Pump
For Use With
Water, Water-Based Chemicals, 50/50 Antifreeze Mix, Windshield Washer Solvents, Alcohol and Petroleum-Based Products
Includes
(3) Piece Extension Suction Tube with Filter Fits 15 to 55 gallon Drums, 2" Bung Adapter
Color
Red
Material
Polypropylene
Max. Flow Rate
1.3 gallons of fluid per 20 revolution
Action Type
Rotary

Description

AFF® Rotary Barrell Pumps are designed to fit 15 to 55 gallon drums and flow approximately 1.3 gallons of fluid per 20 revolution. Each pump comes complete with a 2" bung adapter and a three-piece extension suction tube with filters. Made from high density polypropylene with Ryton vanes.


  • •Design: A manual rotary barrel pump, comes complete with a 2" bung adapter and a three-piece extension suction tube with filters
  • •Material: This rotary pump is made from high density polypropylene with Ryton vanes
  • •Applications: This pump is manufactured to fit 15 to 55 gallon drums and gives around 1.3 gallons of liquid lubrication per 20 revolutions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.