Shop All Sockets
American Forge & Foundry
Torque Limiting Individual Sockets
Mfr # 40240
Zoro # G9477558
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE/Metric
- Overall Length 9 In
- Material Chrome Molybdenum
- Width 0.01 In
Product Information
- Brand American Forge & Foundry
- MFR # 40240
- Zoro # G9477558
- UPC # 874015005820
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 9 In |
Width | 0.01 In |
Details
Description
AFF ® torque limiting extensions are designed for tire shops, automotive repair, and fleet maintenance. Extensions are designed to stop turning once a specified torque is achieved, preventing damage to wheels, studs, and brake rotors that can result from excessive torque. Color coded for easy identification.
- •Allows for accurate and specific torque to wheel lug nuts.
- •Maintenance and recalibration-free design
- •Built with professional grade chrome molybdenum steel for maximum durability and long life
- •Powder coat finish prevents chipping, scratching, and fading
- •Color coding and hard stamped size markings provide easy identification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3-1/4" Planer with Case (KP0800K)
- AMPG Right Angle Drawbar For Alliant/Sharp Us (Z9005R3)
- IRWIN HSS Step Drill Bit 9 Sizes, 1/4-3/4", Shank Type: Hex (15103)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- AMERICAN FORGE & FOUNDRY 2-5/8" Drive, 2-5/8" 6 Points (18522)
- AMERICAN FORGE & FOUNDRY 2-3/4" Drive, 2-3/4" 6 Points (18523)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 8 Points (18525)
- AMERICAN FORGE & FOUNDRY 4-13/16" Drive, 4-13/16" 8 Points (18541)
- AMERICAN FORGE & FOUNDRY 3-1/4" Drive, 3-1/4" 8 Points (18509)
- AMERICAN FORGE & FOUNDRY 3-13/16" Drive, 3-13/16" 8 Points (18527)
- STEELMAN 2-3/4" 6-Point Locknut Socket, 3/4" Drive (60267-23)
- American Forge & Foundry Sockets