American Forge & Foundry
Waste Oil Drain/Evacuators - Cantaliver Style
Mfr # 8888
Zoro # G2178833
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Gal.) 23.75 Gal.
- Length 21 In
- Width 34 In
- Height (In.) 20 In
- Material of Construction Metal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 14 AWG 7 Conductor Stranded Trailer Cable 100 ft. BK (050042)
- SPEC-D TUNING 05-10 Dodge Charger Corner Lights Chrome (2LC-CHG05-RS)
- BALDWIN FILTERS Air Filter, 22-31/32" L x 8-23/32" W (RS30088)
- LOADSTAR TIRES Loadstar Kenda Low Profile Tire K399; 215/60-8 C Ply (1HP26)
- AMERICAN FORGE & FOUNDRY Drains Low Profile (8879)
- AMERICAN FORGE & FOUNDRY Axel Oil Drain Pans (8831)
- JOHNDOW INDUSTRIES Poly Portable Oil Drain, 8 gal. (JDI-8DCP)
- FUNNEL KING Drain Pan, Polyethylene, 2 gal Capacity, 22 in Overall Dia, 1 1/2 in Overall Ht, 22 in Overall Len (40092)
- JOHNDOW INDUSTRIES Poly Portable Oil Drain, 18 gal. (JDI-18DCP)
- JOHNDOW INDUSTRIES Portable Oil Drain, 8 Gal. (JDI-8DCP)
- LINCOLN Fluid Drain, Red, Steel (3635)
- American Forge & Foundry Drain & Drip Pans