Wheel Torque Sockets, 1/2", 110 ft-lb
Mfr # 40208
Zoro # G410953924
product price: $29.99
/eaKey Features
For Use With
1/2 in Size Air Impact Tools
Size
17 mm
Working Torque (Newton Meter)
149.13 N-m
Material
Chrome Molybdenum, Steel
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40208
Zoro #
G410953924
UPC #
874015006520
Country of Origin
Taiwan, Province of China
Dimensions
Size
17 mm
Drive Size
1/2 in
Overall Length
11 in
Details
Item
Wheel Torque Sockets
For Use With
1/2 in Size Air Impact Tools
Working Torque (Newton Meter)
149.13 N-m
Material
Chrome Molybdenum, Steel
Color
Purple
Working Torque
110 ft-lb
Socket Type
Torque Limiting Socket
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Purple, Working Torque 110 ft-lb, Working Torque (Newton Meter) 149.13 N-m, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 17 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.