Wheel Torque Sockets, Blue, 1/2", 80 ft-lb
- Mfr # 40080
- Zoro # G2178118
product price:Â
$
25.95
/ea
Key Features
Overall Length
8 In
Material
Chrome Molybdenum, Steel
Socket Size
1/2"
SAE or Metric
SAE
Duty Level
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40080
- Zoro #
- G2178118
- UPC #
- 874015004120
- Country of Origin
- Taiwan, Province of China
- Item
- Wheel Torque Sockets
- Material
- Chrome Molybdenum, Steel
- SAE or Metric
- SAE
- Duty Level
- Heavy Duty
- Socket Type
- Extension
- Working Torque
- 80 ft-lb
- Shell Material
- Chrome Molybdenum, Steel
- Color
- Blue
- For Use With
- 1/2 in Size Air Impact Tools
- Working Torque (Newton Meter)
- 108.46 N-m
- Wire Color
- Blue
- Compatible Product Type
- 1/2 in Size Air Impact Tools
Dimensions
- Overall Length
- 8 In
- Socket Size
- 1/2"
- Size
- 1/2 in
- Drive Size
- 1/2 in
- Length
- 11 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
- Container Size
- 1/2 in
Description
Wheel Torque Sockets, Socket Type Extension, Drive Size 1/2 in, Color Blue, Working Torque 80 ft-lb, Working Torque (Newton Meter) 108.46 N-m, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.