Gun Concealment Chest, Keyed Lock, 82 lbs, 5 Long Guns

  • Mfr # 540

  • Zoro # G205733304


product price:  $550.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
82 lbs
Lock Style
Keyed Lock
Outside Width
51 in
Outside Height
17 in
Outside Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540
Zoro #
G205733304
UPC #
812771014625
Country of Origin
Viet Nam

Dimensions

Outside Width
51 in
Outside Height
17 in
Outside Depth
19 in

Details

Net Weight
82 lbs
Lock Style
Keyed Lock
Holds
5 Long Guns
Includes
Removable accessory tray for handguns or other accessories
Material
Composite Wood
Item
Gun Concealment Chest
Color
Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.