Rifle & Gun Safe, Keyed Lock, 72 lbs, 5 Long Guns

  • Mfr # 905

  • Zoro # G805733360


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Net Weight
72 lbs
Lock Style
Keyed Lock
Outside Width
12 in
Outside Height
57 in
Outside Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905
Zoro #
G805733360
UPC #
812771013253
Country of Origin
China

Dimensions

Outside Width
12 in
Outside Height
57 in
Outside Depth
12 in

Details

Net Weight
72 lbs
Lock Style
Keyed Lock
Holds
5 Long Guns
Material
Metal
Item
Rifle & Gun Safe
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.