Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Air Hose Treadle, .377 x .110 In, L 20 ft
- Mfr # AHT-375
- Zoro # G5050525
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Type
.377 in x .110 in Wall, 20 ft Length
For Use With
Car Wash Electric Door Openers
For Use With Mfr. Model Number
Car Wash Electric Door Openers
Outside Diameter
0.38 in
Overall Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AHT-375
- Zoro #
- G5050525
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Hose
- Type
- .377 in x .110 in Wall, 20 ft Length
- For Use With
- Car Wash Electric Door Openers
- For Use With Mfr. Model Number
- Car Wash Electric Door Openers
- Name
- Garage Door Air Hoses
- Compatible Product Type
- Car Wash Electric Door Openers
Dimensions
- Outside Diameter
- 0.38 in
- Overall Length
- 20 ft
- Thickness
- 0.11 in
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Description
Air Hose Treadle, Type .377 In. x .110 In. Wall, 20 ft. Length, For Use With Car Wash Electric Door Openers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.