Bottom Bracket Assembly, 2 to 3 In, PR
Mfr # HBSLUD
Zoro # G7269367
product price: $595.99
/pr
Free Shipping & Returns
Key Features
Finish
Galvanized
Type
Heavy Duty 12 Gauge Rust Resistant Steel with Galvanized Finish, Double End Stile
Includes
(4) Roller Carriers
For Use With Mfr. Model Number
2 in or 3 in Garage Doors and 2 in or 3 in Low Headroom Tracks
For Use With
Garage Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBSLUD
Zoro #
G7269367
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness - Maximum
3 in
For Track Size - Maximum
3 in
For Door Thickness - Minimum
2 in
Thickness
12 ga
For Track Size - Minimum
2 in
Details
Finish
Galvanized
Item
Bracket Assembly
Type
Heavy Duty 12 Gauge Rust Resistant Steel with Galvanized Finish, Double End Stile
Includes
(4) Roller Carriers
For Use With Mfr. Model Number
2 in or 3 in Garage Doors and 2 in or 3 in Low Headroom Tracks
For Use With
Garage Doors
Pin Type
Clevis, Cotter
Product Type
Bracket Assembly
Housing Material
Steel
Resistance Properties
Rust Resistant
Includes Pin
Pin Included
Includes End Stile
Double End Stile Included
Description
Bottom Bracket Assembly, Includes (4) Roller Carriers, (2) Pins and (2) Cotters, Type Heavy Duty 12 Gauge Rust Resistant Steel with Galvanized Finish, Double End Stile, For Use With 2 In. or 3 In. Garage Doors and 2 In. or 3 In. Low Headroom Tracks, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.