Brush Seal, 1-7/8" x 45" x 3", 14 ft.

  • Mfr # BN41783-14

  • Zoro # G0983460


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Fits Brand
American Garage Door, Multiple
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed, UL Listed 28HS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN41783-14
Zoro #
G0983460
UPC #
-
Country of Origin
United States

Dimensions

Component Widths
6 1/6 ft, 7 5/6 ft
Brush Length
3 in
Width Type
Staggered
Overall Width
14 ft
Holder Length
1 5/6 in

Details

Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Fits Brand
American Garage Door, Multiple
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Item
Brush Seal
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed, UL Listed 28HS
Product Type
Brush Seal
Holder Angle
45 Degrees Angle
Resistance Properties
UV Resistant
Flexibility Temperature - Minimum
158 Degrees F
Holder Finish
Mill
Holder Material
Aluminum
Brush Color
Black
Brush Material
Nylon

Description

Brush Seal, Nylon, 1-7/8 in. x 45 in. x 3 in., 14 ft., Fits Brand American Garage Door, Includes Slotted Holes, Self-Drilling Fasteners, Holder, Brush, For Use With Overhead, Sectional, Rollup, Sliding, Swinging Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.