Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Repair Tape, 4 In x 15 mil x 100 ft.
- Mfr # TD-SLSKIN1002
- Zoro # G7304123
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Type
4 in x 15 mil x 100 ft
For Use With
Truck and Trailer Doors
Overall Width
4 in
Name
Garage Door Tape
Compatible Product Type
Truck and Trailer Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TD-SLSKIN1002
- Zoro #
- G7304123
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Thickness
- 15 mil
- Overall Length
- 100 ft
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Details
- Type
- 4 in x 15 mil x 100 ft
- For Use With
- Truck and Trailer Doors
- Item
- Repair Tape
- Name
- Garage Door Tape
- Compatible Product Type
- Truck and Trailer Doors
Description
Repair Tape, Type 4 In. x 15 mil x 100 ft., For Use With Truck and Trailer Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.