Brushseal, Includes 1-1/8in. Strip Holder

  • Mfr # BNS118150-8

  • Zoro # G3892458


product price:  $100.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Component Widths
3 ft, 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BNS118150-8
Zoro #
G3892458
UPC #
-
Country of Origin
United States

Dimensions

Component Widths
3 ft, 5 ft
Overall Width
8 ft
Brush Length
1 1/2 in
Holder Length
1 1/6 in
Width Type
Staggered

Details

Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Item
Brush Seal
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Brush Material
Nylon
Flexibility Temperature - Minimum
158 Degrees F
Holder Finish
Anodized
Product Type
Brush Seal
Holder Material
Aluminum
Resistance Properties
UV Resistant
Holder Angle
Straight
Brush Color
Black

Description

Brush Seal,Nylon,1.5 in L,8 ft W, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.