Ceiling Pull Switch, DPST, With Cam
Mfr # CP-2SW
Zoro # G5616256
product price: $482.99
/ea
Free Shipping & Returns
Key Features
Type
Surface Mount
Includes
Momentary Contacts and DPST with Rotating & Pivoting Cam
NEMA Rating
4
Voltage
120V AC
Housing Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-2SW
Zoro #
G5616256
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4.5 in
Overall Width
4.25 in
Overall Length
4.63 in
Details
Type
Surface Mount
Item
Ceiling Pull Switch
Includes
Momentary Contacts and DPST with Rotating & Pivoting Cam
NEMA Rating
4
Voltage
120V AC
Housing Material
Fiberglass
Product Type
Ceiling Pull Switch
For Location
Indoor/Outdoor
Security
Non-Locking
Contact Form
DPST
Control Functions
Open-Close
Current
6 A
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Operator Type
Rotating and Pivoting Cam
Description
Ceiling Pull Switch, Surface Mount, Voltage 120V AC, NEMA Rating 4, Includes Momentary Contacts and DPST with Rotating & Pivoting Cam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.