Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Cable Door Assy, 125 In x 1/8 OD, PR
- Mfr # TD-CAS516-125
- Zoro # G7408396
product price:Â
$
51.99
/pr
Key Features
Type
125 in Long x 1/8 in OD, 7 x 19 Strand
For Use With
Truck and Trailer Doors
Includes
Stainless Steel Wire with 5/16 in Nylon Insert and Aluminum Stop
Product Type
Cable Assembly
Stranding
7 x 19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TD-CAS516-125
- Zoro #
- G7408396
- UPC #
- -
- Country of Origin
- Multiple
- Type
- 125 in Long x 1/8 in OD, 7 x 19 Strand
- For Use With
- Truck and Trailer Doors
- Item
- Door Cable Assembly
- Includes
- Stainless Steel Wire with 5/16 in Nylon Insert and Aluminum Stop
- Product Type
- Cable Assembly
- Stranding
- 7 x 19
- Compatible Product Type
- Truck and Trailer Doors
Dimensions
- Outside Diameter
- 1/8 in
- Overall Length
- 125 in
- Wire Rope Length
- 125 in
- Length
- 125 in
Description
Door Cable Assembly, Includes Stainless Steel Wire with 5/16 In. Nylon Insert and Aluminum Stop, Type 125 In. Long x 1/8 In. O.D., 7 x 19 Strand, For Use With Truck and Trailer Doors, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.