Zoro Homepage

Ceiling Pull Switch, Rotating Head & Cam

  • Mfr # CP-1SW

  • Zoro # G5717914


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mount
Includes
Momentary Contacts and Rotating & Pivoting Cam
NEMA Rating
4
Security
Non-Locking
Product Type
Ceiling Pull Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-1SW
Zoro #
G5717914
UPC #
-
Country of Origin
United States

Details

Type
Surface Mount
Item
Ceiling Pull Switch
Includes
Momentary Contacts and Rotating & Pivoting Cam
NEMA Rating
4
Security
Non-Locking
Product Type
Ceiling Pull Switch
Contact Form
SPST
For Location
Indoor/Outdoor
Control Functions
Open-Close
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Operator Type
Rotating and Pivoting Cam

Description

Ceiling Pull Switch, Surface Mount, NEMA Rating 4, Includes Momentary Contacts and Rotating & Pivoting Cam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.