Zoro Homepage

Control Station, 2 Buttons, With Lockout

  • Mfr # 2BXL

  • Zoro # G5522693


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mount
NEMA Rating
4
Includes
Faceplate
Standards
UL Listed
Voltage
125/250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BXL
Zoro #
G5522693
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4.13 in
Overall Height
4.38 in
Overall Length
2.63 in

Details

Type
Surface Mount
Item
Control Station
NEMA Rating
4
Includes
Faceplate
Standards
UL Listed
Voltage
125/250V AC
For Location
Outdoor
Security
Keyed Lockout
Number of Buttons
2
Contact Form
Momentary Contacts
Product Type
Control Station
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Housing Material
Metal
Control Functions
Open-Close
Current
6 A
Operator Type
Button

Description

Control Station, Surface Mount, Voltage 125/250V AC, NEMA Rating 4, Standards UL Listed, Includes Faceplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.