Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Control Station
- Mfr # 2BXC
- Zoro # G024447512
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.5 in
Voltage
125V AC, 250V AC
Current
15 A
NEMA Rating
4
Overall Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2BXC
- Zoro #
- G024447512
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 4.5 in
- Overall Length
- 2.75 in
- Overall Width
- 2.75 in
- Wire Rope Length
- 2.75 in
- Length
- 2.75 in
Details
- Item
- Control Station
- Voltage
- 125V AC, 250V AC
- Current
- 15 A
- NEMA Rating
- 4
- Number of Buttons
- 2
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Control Functions
- Open-Close
- Product Type
- Control Station
- Contact Form
- Momentary Contacts
- For Location
- Indoor/Outdoor
Description
Control Station, Voltage 125V AC, 250V AC, NEMA Rating 4, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.