Zoro Homepage

Control Station, 3 Buttons, Nema 4X

  • Mfr # 3B4X

  • Zoro # G5563311


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mount
NEMA Rating
4
Standards
UL Listed
Includes
Rosite Box
Voltage
125/250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3B4X
Zoro #
G5563311
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4.25 in
Overall Width
4.25 in

Details

Type
Surface Mount
Item
Control Station
NEMA Rating
4
Standards
UL Listed
Includes
Rosite Box
Voltage
125/250V AC
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Control Functions
Open-Close-Stop
Number of Buttons
3
Security
Non-Locking
Current
6 A
Resistance Properties
Waterproof
Housing Material
Metal
Contact Form
Momentary Contacts
For Location
Outdoor
Product Type
Control Station
Operator Type
Button

Description

Control Station, Surface Mount, Voltage 125/250V AC, NEMA Rating 4, Standards UL Listed, Includes Rosite Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.