Control Station
- Mfr # PBS-3R
- Zoro # G524447524
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.38 in
For Location
Indoor
Housing Material
Metal
Overall Length
1.81 in
Compatible Product Type
Industrial Garage Door Operators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBS-3R
- Zoro #
- G524447524
- UPC #
- -
- Country of Origin
- China
- For Location
- Indoor
- Housing Material
- Metal
- Compatible Product Type
- Industrial Garage Door Operators
- Number of Buttons
- 3
- Control Functions
- Open-Close-Stop
- Item
- Control Station
- Standards
- UL Listed
- Product Type
- Control Station
- NEMA Rating
- 1
- Voltage
- 115V AC, 240V AC
- Contact Form
- Momentary Contacts
- Operator Type
- Button
Dimensions
- Overall Width
- 2.38 in
- Overall Length
- 1.81 in
- Overall Height
- 5.31 in
- Wire Rope Length
- 1.81 in
- Length
- 1.81 in
Description
Control Station, Voltage 115V AC, 240V AC, NEMA Rating 1, Standards UL Listed, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.