Shop AMERICAN GARAGE DOOR SUPPLY
Additional $400.00 delivery surcharge applies per item.
See details
See all product information
Dock Door, Steel, 10 ft H x 7 ft 6 In W
Mfr # TFII-92X120-XX-2FVL
Zoro # G9892547
product price:Â $5,273.99
/eaKey Features
Design
Embossed
Door Height
10 ft
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TFII-92X120-XX-2FVL
Zoro #
G9892547
UPC #
-
Country of Origin
United States
Dimensions
Door Height
10 ft
Opening Height
10 ft
Opening Width
7 ft 6 in
Door Width
7 ft 8 in
Door Thickness
2 in
Minimum Height Clearance
21 ft
Details
Item
Dock Door
Design
Embossed
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
Color
White
Insulated
Yes
Includes Windows
Windows Not Included
Finish
Painted Acrylic
Gauge
26
Door Material
Steel
Includes Door Seals
Door Seals Included
Required Clearance - Side
4 1/2 in
Door Operation
Manual
Includes Hood
Hood Not Included
Includes End Lock
End Lock Included
Track Type
Full Vertical
Required Clearance - Ceiling
21 ft
Curtain Gauge
26 ga
Description
Dock Door, Embossed Design, White, Opening Height 10 ft, Opening Width 7 11/16 ft, Door Material Steel, Door Height 10 ft, Door Width 7 ft 8 in, Door Thickness 2 in, Minimum Height Clearance 21 ft, Insulated Insulated, Includes Windows Windows Not Included, Gauge 26, Finish Galvanized, (2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.