Shop AMERICAN GARAGE DOOR SUPPLY
Additional $400.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dock Door, Steel, 7 ft 6 In Hx8 ft 10 In W
- Mfr # TSIII-108X90-XX-2FVL
- Zoro # G9891971
product price:Â
$
5,047.99
/ea
Key Features
Design
Embossed
Door Height
7 ft 6 in
Material
Steel
Includes
(2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSIII-108X90-XX-2FVL
- Zoro #
- G9891971
- UPC #
- -
- Country of Origin
- United States
- Item
- Dock Door
- Design
- Embossed
- Material
- Steel
- Includes
- (2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
- Color
- White
- Insulated
- Insulated
- Includes Windows
- Windows Not Included
- Finish
- Galvanized
- Gauge
- 26 ga
- Door Material
- Steel
- Insulation Value
- R-16.25
- Includes Hood
- Hood Not Included
- Includes Door Seals
- Door Seals Included
- Required Clearance - Ceiling
- 16 ft
- Track Type
- Full Vertical
- Door Operation
- Manual
- Curtain Gauge
- 26 ga
- Includes End Lock
- End Lock Included
- Required Clearance - Side
- 4 1/2 in
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Door Height
- 7 ft 6 in
- Opening Height
- 7 1/2 ft
- Opening Width
- 9 ft
- Door Width
- 9 ft
- Door Thickness
- 3 in
- Minimum Height Clearance
- 16 ft
Description
Dock Door, Embossed Design, White, Opening Height 7 1/2 ft, Opening Width 9 ft, Door Material Steel, Door Height 7 ft 6 in, Door Width 9 ft, Door Thickness 3 in, Minimum Height Clearance 16 ft, Insulated Insulated, Insulation Value R-16.25, Includes Windows Windows Not Included, Gauge 26, Finish Galvanized, (2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.