Shop AMERICAN GARAGE DOOR SUPPLY
Additional $400.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dock Door, Steel, 8 ft H x 7 ft 4 In W
- Mfr # IS24-90X96-XX-2FVL
- Zoro # G9893082
product price:Â
$
3,216.99
/ea
Key Features
Design
Ribbed
Door Height
8 ft
Material
Steel
Includes
(2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS24-90X96-XX-2FVL
- Zoro #
- G9893082
- UPC #
- -
- Country of Origin
- United States
- Item
- Dock Door
- Design
- Ribbed
- Material
- Steel
- Includes
- (2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers
- Color
- White
- Insulated
- Not Insulated
- Includes Windows
- Windows Not Included
- Finish
- Smooth
- Door Material
- Steel
- Gauge
- 24 ga
- Includes Door Seals
- Door Seals Included
- Required Clearance - Ceiling
- 17 ft
- Includes Hood
- Hood Not Included
- Curtain Gauge
- 24 ga
- Includes End Lock
- End Lock Included
- Required Clearance - Side
- 4 1/2 in
- Door Operation
- Manual
- Track Type
- Full Vertical
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Door Height
- 8 ft
- Opening Height
- 8 ft
- Opening Width
- 7 1/2 ft
- Door Width
- 7 ft 6 in
- Door Thickness
- 2 in
- Minimum Height Clearance
- 17 ft
Description
Dock Door, Ribbed Design, White, Opening Height 8 ft, Opening Width 7 1/2 ft, Door Material Steel, Door Height 8 ft, Door Width 7 ft 6 in, Door Thickness 2 in, Minimum Height Clearance 17 ft, Insulated Not Insulated, Includes Windows Windows Not Included, Gauge 24, Finish Smooth, (2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.