Dock Door, Steel, 9 ft H x 7 ft 6 In W

  • Mfr # TFII-92X108-2W-2FVL
  • Zoro # G9892793
product price: 
$
5,117.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Design
Embossed
Door Height
9 ft
Material
Steel
Includes
(2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFII-92X108-2W-2FVL
Zoro #
G9892793
UPC #
-
Country of Origin
United States

Dimensions

Door Height
9 ft
Opening Height
9 ft
Opening Width
7 11/16 ft
Door Width
7 ft 8 in
Door Thickness
2 in
Minimum Height Clearance
19 ft

Details

Item
Dock Door
Design
Embossed
Material
Steel
Includes
(2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Color
White
Insulated
Insulated
Includes Windows
Windows Included
Finish
Galvanized
Gauge
26 ga
Door Material
Steel
Includes End Lock
End Lock Included
Required Clearance - Ceiling
19 ft
Curtain Gauge
26 ga
Door Operation
Manual
Required Clearance - Side
4 1/2 in
Includes Hood
Hood Not Included
Track Type
Full Vertical
Includes Door Seals
Door Seals Included
Shell Material
Steel
Wire Color
White

Description

Dock Door, Embossed Design, White, Opening Height 9 ft, Opening Width 7 11/16 ft, Door Material Steel, Door Height 9 ft, Door Width 7 ft 8 in, Door Thickness 2 in, Minimum Height Clearance 19 ft, Insulated Insulated, Includes Windows Windows Included, Gauge 26, Finish Galvanized, (2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers

Ratings & reviews