Dual-Frequency Radio Receiver
- Mfr # DC-5100D
- Zoro # G524447371
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Garage Door Operators, Gate Operators
Product Type
Receiver
Overall Width
3.13 in
Housing Color
Gray
Number of Channels
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-5100D
- Zoro #
- G524447371
- UPC #
- -
- Country of Origin
- United States
- Compatible Product Type
- Garage Door Operators, Gate Operators
- Product Type
- Receiver
- Housing Color
- Gray
- Number of Channels
- 1
- Voltage
- 12/24V AC/DC
- Signal Frequency
- 0.967741935 MHz
- Item
- Receiver
- For Location
- Indoor
- Contact Form
- Radio Receiver
Dimensions
- Overall Width
- 3.13 in
- Overall Length
- 6 in
- Overall Height
- 1.25 in
- Cable Length
- 10 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Receiver, Voltage 12/24V AC/DC, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.