Extension Spring, 160 lb, 7 ft. Door, PK2

  • Mfr # SPGE-25X42-160

  • Zoro # G5040314


product price:  $94.49
/pk 2, $47.25/ea
Free Shipping & Returns

Key Features

Type
160 lb Pull
Includes
Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 in to 42 in Stretch and Double Looped Ends
For Use With
7 ft High Garage Doors
For Use With Mfr. Model Number
7 ft High Garage Doors
Product Type
Extension Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPGE-25X42-160
Zoro #
G5040314
UPC #
-
Country of Origin
United States

Dimensions

Free Length
25 in
Inside Diameter
1.13 in
Wire Diameter
0.17 in

Details

Item
Garage Door Extension Spring
Type
160 lb Pull
Includes
Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 in to 42 in Stretch and Double Looped Ends
For Use With
7 ft High Garage Doors
For Use With Mfr. Model Number
7 ft High Garage Doors
Product Type
Extension Spring
Initial Tension
160 lb
End Type
Double Loop
System of Measurement
Inch

Description

Garage Door Extension Spring, Includes Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 In. to 42 In. Stretch and Double Looped Ends, Type 160 lb. Pull, For Use With 7 ft. High Garage Doors, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.