Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Keypad
- Mfr # DC-5202
- Zoro # G224447053
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Voltage
9V
Overall Height
1 in
Product Type
Keypad
Overall Length
3 in
Compatible Product Type
Garage Door Operators, Gate Operators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC-5202
- Zoro #
- G224447053
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 in
- Overall Length
- 3 in
- Overall Width
- 6.5 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Voltage
- 9V
- Product Type
- Keypad
- Item
- Keypad
- Compatible Product Type
- Garage Door Operators, Gate Operators
- Housing Color
- Black
- Power Source
- Battery
- Resistance Properties
- Tamper Resistant, Water Resistant
- Signal Frequency
- 310 MHz
- Power Source - TS Only
- Battery
- For Location
- Outdoor
- Contact Form
- Momentary Contacts
- Power Source - old
- Battery
Description
Keypad, Voltage 9V, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.