Radio Transmitter
- Mfr # DC-LM3
- Zoro # G224447527
product price:Â
$
55.79
/ea
Key Features
Overall Width
2.5 in
Product Type
Radio Transmitter
Signal Frequency
0.807692307 MHz
Number of Buttons
3
Compatible Product Type
Garage Door Operators, Gate Operators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-LM3
- Zoro #
- G224447527
- UPC #
- -
- Country of Origin
- United States
- Item
- Radio Transmitter
- Product Type
- Radio Transmitter
- Signal Frequency
- 0.807692307 MHz
- Number of Buttons
- 3
- Compatible Product Type
- Garage Door Operators, Gate Operators
- For Location
- Indoor
- Contact Form
- Momentary Contacts
- Voltage
- 9V
- Control Functions
- Open-Close-Stop
- Operator Type
- Button
Dimensions
- Overall Width
- 2.5 in
- Overall Height
- 0.88 in
- Overall Length
- 3.75 in
- Wire Rope Length
- 3.75 in
- Length
- 3.75 in
Description
Radio Transmitter, Voltage 9V, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.