Keyswitch
- Mfr # 1KFSX-CC-R
- Zoro # G424447402
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Key Features
Voltage
125V AC, 250V AC
Security
Keyswitch
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Overall Width
4.75 in
Resistance Properties
Tamper Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1KFSX-CC-R
- Zoro #
- G424447402
- UPC #
- -
- Country of Origin
- China
- Item
- Keyswitch
- Voltage
- 125V AC, 250V AC
- Security
- Keyswitch
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Resistance Properties
- Tamper Resistant
- Product Type
- Keyswitch
- Control Functions
- Open-Close-Stop
- Current
- 15 A
- Contact Form
- Momentary Contacts
- For Location
- Indoor/Outdoor
- Operator Type
- Keyswitch
Dimensions
- Overall Width
- 4.75 in
- Overall Height
- 6 in
- Overall Length
- 2.88 in
- Wire Rope Length
- 2.88 in
- Length
- 2.88 in
Description
Keyswitch, Voltage 125V AC, 250V AC, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.