Keyswitch
- Mfr # 1KFX-BC
- Zoro # G624447516
product price:Â
$
773.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Tamper Resistant
Current
15 A
Overall Length
2.88 in
Overall Height
6 in
Overall Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1KFX-BC
- Zoro #
- G624447516
- UPC #
- -
- Country of Origin
- China
- Resistance Properties
- Tamper Resistant
- Item
- Keyswitch
- Current
- 15 A
- Voltage
- 125V AC, 250V AC
- Security
- Keyswitch
- Product Type
- Keyswitch
- Control Functions
- Open-Close
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Contact Form
- Momentary Contacts
- For Location
- Indoor/Outdoor
- Operator Type
- Keyswitch
Dimensions
- Overall Length
- 2.88 in
- Overall Height
- 6 in
- Overall Width
- 4.75 in
- Wire Rope Length
- 2.88 in
- Length
- 2.88 in
Description
Keyswitch, Voltage 125V AC, 250V AC, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.