Keyswitch
- Mfr # 1KX-BC
- Zoro # G124447443
product price:Â
$
712.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4.13 in
Voltage
125V AC, 250V AC
Product Type
Keyswitch
Overall Length
2.63 in
NEMA Rating
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1KX-BC
- Zoro #
- G124447443
- UPC #
- -
- Country of Origin
- China
- Voltage
- 125V AC, 250V AC
- Product Type
- Keyswitch
- NEMA Rating
- 4
- Control Functions
- Open-Close
- Resistance Properties
- Tamper Resistant
- Item
- Keyswitch
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Current
- 15 A
- Security
- Keyswitch
- For Location
- Indoor/Outdoor
- Contact Form
- Momentary Contacts
- Operator Type
- Keyswitch
Dimensions
- Overall Width
- 4.13 in
- Overall Length
- 2.63 in
- Overall Height
- 4.38 in
- Wire Rope Length
- 2.63 in
- Length
- 2.63 in
Description
Keyswitch, Voltage 125V AC, 250V AC, NEMA Rating 4, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.