Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Radio Transmitter
- Mfr # DC-MT
- Zoro # G424447242
product price:Â
$
62.99
/ea
Key Features
Housing Color
Black
Overall Width
1.75 in
Overall Length
2.63 in
Product Type
Radio Transmitter
Overall Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-MT
- Zoro #
- G424447242
- UPC #
- -
- Country of Origin
- United States
- Housing Color
- Black
- Product Type
- Radio Transmitter
- Item
- Radio Transmitter
- Signal Frequency
- 310 MHz
- Number of Buttons
- 1
- Number of Channels
- 1
- Contact Form
- Momentary Contacts
- Compatible Product Type
- Garage Door Operators, Gate Operators
- Control Functions
- Open-Close-Stop
- For Location
- Indoor
- Voltage
- 12V
- Includes
- Key Ring
- Operator Type
- Button
Dimensions
- Overall Width
- 1.75 in
- Overall Length
- 2.63 in
- Overall Height
- 0.5 in
- Wire Rope Length
- 2.63 in
- Length
- 2.63 in
Description
Radio Transmitter, Voltage 12V, Includes Key Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.