Keyswitch
- Mfr # 1KXS-CC-R
- Zoro # G924447278
product price:Â
$
785.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.63 in
Security
Keyswitch
Overall Width
4.13 in
NEMA Rating
4
Control Functions
Open-Close-Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1KXS-CC-R
- Zoro #
- G924447278
- UPC #
- -
- Country of Origin
- China
- Security
- Keyswitch
- Item
- Keyswitch
- NEMA Rating
- 4
- Control Functions
- Open-Close-Stop
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Product Type
- Keyswitch
- Resistance Properties
- Tamper Resistant
- Contact Form
- Momentary Contacts
- For Location
- Indoor/Outdoor
- Voltage
- 125V AC, 250V AC
- Operator Type
- Keyswitch
Dimensions
- Overall Length
- 2.63 in
- Overall Width
- 4.13 in
- Overall Height
- 4.38 in
- Wire Rope Length
- 2.63 in
- Length
- 2.63 in
Description
Keyswitch, Voltage 125V AC, 250V AC, NEMA Rating 4, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.