Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Keyswitch
- Mfr # HBFS-BC
- Zoro # G324447304
product price:Â
$
790.99
/ea
Free Shipping & Returns
Key Features
Product Type
Keyswitch
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
NEMA Rating
1
Security
Keyswitch
Control Functions
Open-Close-Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBFS-BC
- Zoro #
- G324447304
- UPC #
- -
- Country of Origin
- China
- Product Type
- Keyswitch
- Item
- Keyswitch
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- NEMA Rating
- 1
- Security
- Keyswitch
- Control Functions
- Open-Close-Stop
- Contact Form
- Momentary Contacts
- Voltage
- 125V AC, 250V AC
- For Location
- Indoor
- Operator Type
- Keyswitch
Description
Keyswitch, Voltage 125V AC, 250V AC, NEMA Rating 1, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.