Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Keyswitch, Indoor, Flush Mount
- Mfr # HBF-1
- Zoro # G5714676
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Type
Flush Mount
Includes
(2) Buttons with OPEN-CLOSE, Center Return, Momentary Contacts, Stainless Steel Faceplate
NEMA Rating
1
Voltage
125/250V AC
Overall Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBF-1
- Zoro #
- G5714676
- UPC #
- -
- Country of Origin
- China
- Type
- Flush Mount
- Item
- Keyswitch
- Includes
- (2) Buttons with OPEN-CLOSE, Center Return, Momentary Contacts, Stainless Steel Faceplate
- NEMA Rating
- 1
- Voltage
- 125/250V AC
- Housing Material
- Stainless Steel
- Current
- 15 A
- For Location
- Indoor
- Security
- Keyswitch
- Control Functions
- Open-Close
- Contact Form
- Momentary Contacts
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Product Type
- Keyswitch
- Operator Type
- Keyswitch
Dimensions
- Overall Length
- 2.75 in
- Overall Height
- 4.5 in
- Wire Rope Length
- 2.75 in
- Length
- 2.75 in
Description
Keyswitch, Flush Mount, Voltage 125/250V AC, NEMA Rating 1, Includes (2) Buttons with OPEN-CLOSE, Center Return, Momentary Contacts, Stainless Steel Faceplate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.