Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Curtain, 100mA, 60 MHz, UL Listed

  • Mfr # MLC-K72

  • Zoro # G0997637


product price: $1,836.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Brackets
Voltage
24V AC
Type
Infrared Through Beam
NEMA Rating
6
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLC-K72
Zoro #
G0997637
UPC #
-
Country of Origin
China

Dimensions

Receiver Size (In.)
1-7/64 x 72 x 1
Cable Length
3 ft
Overall Length
6 ft
Overall Height
1 in
Overall Width
1 1/8 in

Details

Item
Light Curtain
Includes
Mounting Brackets
Voltage
24V AC
Type
Infrared Through Beam
NEMA Rating
6
Standards
UL Listed
Operating Range
32 ft
Operates On
Chain Drive Garage Door Openers
Hz
60 MHz
Response Time (ms)
20
Volts Range Max. AC
24
Sensing Range (Ft.)
32 ft
Max. Amps
100 mA
For Use With
Gates
Frequency
60 Hz
Configuration
Transmitter/Receiver
For Location
Outdoor
Operating Range - Maximum
32 ft
Product Type
Light Curtain
Sensor Type
Infrared
Operating Range - Minimum
8 ft
Includes Hardware
Hardware Included
Current
100 mA

Description

Light Curtain, Infrared thru Beam, Operating Range 32 ft., Response Time (ms) 20, Sensing Range (Ft.) 32, Receiver Size (In.) 1-7/64 x 72 x 1, Voltage 12-24VAC/DC, Max. Amps 100mA, 60 MHz, Operates On Chain Drive Garage Door Openers, NEMA Rating 6, Standards UL Listed, Volts Range Max. AC 24, For Use With Doors,Gates, Includes 72 In. Emitter, 72 In. Receiver, 36 In. Cable, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.