Radio Receiver Antenna Kit
- Mfr # DC-5166
- Zoro # G924447353
product price:Â
$
62.99
/ea
Key Features
Housing Material
Metal
Compatible Product Type
Garage Door Operators, Gate Operators
Product Type
Antenna Extension Kit
Compatible Manufacturer Part Number
DC-5150
Cable Length
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-5166
- Zoro #
- G924447353
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Metal
- Compatible Product Type
- Garage Door Operators, Gate Operators
- Product Type
- Antenna Extension Kit
- Compatible Manufacturer Part Number
- DC-5150
- Item
- Antenna Extension Kit
- For Location
- Indoor
- Contact Form
- Radio Receiver
Dimensions
- Cable Length
- 16 ft
Description
Antenna Extension Kit, Voltage Not Applicable, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.