Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Radio Receiver
- Mfr # DC-5135
- Zoro # G324447328
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Gray
Signal Frequency
433 MHz
Compatible Product Type
Garage Door Operators, Gate Operators
Product Type
Receiver
Voltage
24V AC/DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-5135
- Zoro #
- G324447328
- UPC #
- -
- Country of Origin
- United States
- Housing Color
- Gray
- Item
- Receiver
- Signal Frequency
- 433 MHz
- Compatible Product Type
- Garage Door Operators, Gate Operators
- Product Type
- Receiver
- Voltage
- 24V AC/DC
- For Location
- Indoor
- Contact Form
- Radio Receiver
Description
Receiver, Voltage 24V AC/DC, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.