Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Keypad
- Mfr # DC-5200
- Zoro # G524447272
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6.5 in
Signal Frequency
0.967741935 MHz
Voltage
9V
Power Source
Battery
Housing Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-5200
- Zoro #
- G524447272
- UPC #
- -
- Country of Origin
- United States
- Item
- Keypad
- Signal Frequency
- 0.967741935 MHz
- Voltage
- 9V
- Power Source
- Battery
- Housing Color
- Gray
- Product Type
- Keypad
- Power Source - TS Only
- Battery
- Contact Form
- Momentary Contacts
- For Location
- Outdoor
- Compatible Product Type
- Garage Door Operators, Gate Operators
- Power Source - old
- Battery
- Operator Type
- Keypad
Dimensions
- Overall Width
- 6.5 in
- Overall Length
- 3 in
- Overall Height
- 1 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Keypad, Voltage 9V, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.