Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Radio Receiver
- Mfr # DC-5150
- Zoro # G024447345
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Product Type
Receiver
Voltage
12/24V AC/DC
Signal Frequency
0.967741935 MHz
Overall Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-5150
- Zoro #
- G024447345
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Receiver
- Voltage
- 12/24V AC/DC
- Signal Frequency
- 0.967741935 MHz
- Item
- Receiver
- Housing Color
- Gray
- Compatible Product Type
- Garage Door Operators, Gate Operators
- Contact Form
- Radio Receiver
- For Location
- Indoor
Dimensions
- Overall Length
- 6 in
- Overall Width
- 4.5 in
- Overall Height
- 1.5 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Receiver, Voltage 12/24V AC/DC, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.