Shop LIFTMASTER
See all product information
Create Account
3-button remote
- Mfr # L993M
- Zoro # G924782188
product price:Â
$
59.65
/ea
Key Features
Overall Height
1.82 in
Number of Buttons
3
Compatible Product Type
Commercial Door Operators, External Receivers, Garage Door Openers, Gate Operators
Housing Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L993M
- Zoro #
- G924782188
- UPC #
- 012381226511
- Country of Origin
- Mexico
- Number of Buttons
- 3
- Compatible Product Type
- Commercial Door Operators, External Receivers, Garage Door Openers, Gate Operators
- Housing Material
- Plastic
- Operating Temperature - Minimum
- -13 Degrees F
- For Location
- Indoor/Outdoor
- Control Functions
- Open-Close
- Number of Channels
- 3
- Product Type
- Radio Transmitter
- Housing Color
- Black
- Voltage
- 3 V
- Item
- Radio Transmitter
- Operating Range - Maximum
- 1,300 ft
- Power Source
- Battery
- Operating Temperature - Maximum
- 185 Degrees F
- Standards
- Part 15 of the FCC Rule, Innovation, Science, and Economic Development Canada License-Exempt RSSs
- Includes
- (1) CR2032 Battery, Visor Clip
- Power Source - old
- Battery
- Operator Type
- Button
Dimensions
- Overall Height
- 1.82 in
- Overall Width
- 0.74 in
- Overall Length
- 3.27 in
- Length
- 3.27 in
Description
Radio Transmitter, Voltage 3 V, Standards Part 15 of the FCC Rule, Innovation, Science, and Economic Development Canada License-Exempt RSSs, Includes (1) CR2032 Battery, Visor Clip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.