Radio Transmitter
- Mfr # DC-DT1
- Zoro # G124447122
product price:Â
$
53.29
/ea
Key Features
Overall Height
0.88 in
Number of Buttons
1
Product Type
Radio Transmitter
Signal Frequency
310 MHz
Overall Length
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-DT1
- Zoro #
- G124447122
- UPC #
- -
- Country of Origin
- United States
- Number of Buttons
- 1
- Product Type
- Radio Transmitter
- Item
- Radio Transmitter
- Signal Frequency
- 310 MHz
- Voltage
- 9V
- Control Functions
- Open-Close-Stop
- For Location
- Indoor
- Compatible Product Type
- Garage Door Operators, Gate Operators
- Contact Form
- Momentary Contacts
- Operator Type
- Button
Dimensions
- Overall Height
- 0.88 in
- Overall Length
- 3.75 in
- Overall Width
- 2.5 in
- Wire Rope Length
- 3.75 in
- Length
- 3.75 in
Description
Radio Transmitter, Voltage 9V, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.