Garage Safety Sensors
- Mfr # CR-2149
- Zoro # G724447072
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 1/2 in
Product Type
Photo Optic System
Compatible Product Type
Garage Door Operators
Overall Length
6 in
Overall Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-2149
- Zoro #
- G724447072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 1/2 in
- Overall Length
- 6 in
- Overall Height
- 1 1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Product Type
- Photo Optic System
- Compatible Product Type
- Garage Door Operators
- Item
- Photo Optic System
- For Location
- Indoor
- Includes
- (2) Mounting Brackets with Mounting Hardware
Description
Photo Optic System, Voltage Not Applicable, Includes (2) Mounting Brackets with Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.